D40B14H

COMPARE

D40B14H

Description
D40B14H ROLLER CHAIN SPROCKET ; 1/2" P 14T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B14H

BDI # 607736

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.247
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.49
Other Features: Duplex Type
Global Part Number GPN: 30591
Pitch Diameter - Millimeter: 57.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY