CRS-36
Description
CRS-36 STUD TRACK ROLLER ; 2-1/4" RLR DIA 1-1/4" RLR WIDT 7/8" STUD
Part # CRS-36
BDI # 1086253
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | With Seals and Internal Thrust Washers