1LE22212BB114AA3
Description
1LE22212BB114AA3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC
Part # 1LE22212BB114AA3
BDI # 21456811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
JAM BREAK TOOL SMALL PKG 4FT W/SAFT GRIP
Description
JAM BREAK TOOL SMALL PKG 4FT W/SAFT GRIP ; 3/4"OD ALUM POLE W/ YELLOW SAFETY GRIP
Part # JAM BREAK TOOL SM PKG 4FT W/SAFETY GRIP
BDI # 26620616
JAM BREAK TOOL SMALL 6FT
Description
JAM BREAK TOOL SMALL 6FT ; BRANDONITE® HEAD 3/4"OD ALUM POLE W/GRIP
Part # 01-11-6347
BDI # 21918754
JAM BREAK TOOL LARGE 4FT
Description
01-11-6357 JAM BREAK TOOL LG PKG 4FT ; BRANDONITE® HEAD 1"OD ALUM POLE W/GRIP
Part # 01-11-6357
BDI # 21495130
REPLACEMENT HEAD OVERHEAD
Description
REPLACEMENT HEAD OVERHEAD ; HEAD WITH FASTENERS FOR OH
Part # REPLACEMENT HEAD OVERHEAD
BDI # 21919717