RFC1 1/2
Description
RFC1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # RFC1 1/2
BDI # 1425585
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.044
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
546821
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.3
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | With Set Screw
Global Part Number GPN:
551390
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
200
WSTU-E-111R
Description
WSTU-E-111R TAKEUP BALL BRG ; NON RETURNABLE
Part # WSTU-E-111R
BDI # 240682
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Double Collar | Wide Slot | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Global Part Number GPN:
673718
Housing Style:
Unit Only
Rolling Element:
Tapered Roller Bearing
NPL-35TC
Description
NPL-35TC PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Part # NPL-35TC
BDI # 349146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Low Base | Skwezloc
Global Part Number GPN:
6846
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TPHU-S2-307RE
Description
TPHU-S2-307RE TAKE-UP BRG ; NON RETURNABLE
Part # TPHU-S2-307RE
BDI # 247376
Features
Inch - Metric:
Inch
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Double Row | Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674213
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only