5314WBR
Description
5314WBR ANGULAR CONTACT BALL BRG ; 70MM ID 150MM OD 63.5MM WD OPEN
Part # 5314WBR
BDI # 1346177
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255373
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N 322 ECM
Description
N 322 ECM CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1
Part # N 322 ECM
BDI # 1267560
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454904
Number of Rows of Rollers:
Single Row
5312K
Description
5312K ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD OPEN
Part # 5312K
BDI # 1346165
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255364
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 E/C3
Description
3313 E/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM
Part # 3313 E/C3
BDI # 1250968
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257822
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5312C3
Description
5312C3 ANGULAR CONTACT BALL BEARING ; 60MM ID 130MM OD 54MM W OPEN
Part # 5312C3
BDI # 1203887
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257003
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)