1LE23211AB214AA3
Description
1LE23211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC
Part # 1LE23211AB214AA3
BDI # 21456757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-1AM24-0AA3
Description
1LE23011AM240AA3 LOW VOLTAGE AC MOTOR ; 1/1.5HP 1800/900RPM MS 460V 143T
Part # 1LE23011AM240AA3
BDI # 23373393
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE21211AB214AA3
Description
1LE21211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC
Part # 1LE21211AB214AA3
BDI # 21456763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted
1LE21211AA214AA3
Description
1LE21211AA214AA3 AC MOTOR ; 1-1/2HP 3600RPM 3PH 143T TEFC
Part # 1LE21211AA214AA3
BDI # 21456807
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted
1LE21211AA113AA3
Description
1LE21211AA113AA3 AC MOTOR ; 1HP 3600RPM GP100A 575V 143T NP
Part # 1LE21211AA113AA3
BDI # 22593280
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted