Page 1 of 10

Next

Compare
1LE23211CB114AA3

COMPARE

1LE23211CB114AA3

Description
1LE23211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC

ABB NEMA

Part # 1LE23211CB114AA3

BDI # 21456760

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE22211CA114AA3

COMPARE

1LE22211CA114AA3

Description
1LE22211CA114AA3 AC MOTOR ; 3HP 3600RPM GP100 230/460V 182T NP

ABB NEMA

Part # 1LE22211CA114AA3

BDI # 22593768

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE22211CB114AA3

COMPARE

1LE22211CB114AA3

Description
1LE22211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC

ABB NEMA

Part # 1LE22211CB114AA3

BDI # 21456751

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2321-1CD11-3AA3

COMPARE

1LE2321-1CD11-3AA3

Description
1LE23211CD113AA3 AC MOTOR ; 1HP 900RPM SD100 575V 182T

ABB NEMA

Part # 1LE23211CD113AA3

BDI # 23373591

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21211CB114AG3

COMPARE

1MB21211CB114AG3

Description
1MB21211CB114AG3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC/XP

ABB NEMA

Part # 1MB21211CB114AG3

BDI # 21456818

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY