Page 1 of 9

Next

Compare
1LE2321-1CA11-3GA3

COMPARE

1LE2321-1CA11-3GA3

Description
1LE23211CA113GA3 AC MOTOR ; 3HP 3600RPM 575V

ABB NEMA

Part # 1LE23211CA113GA3

BDI # 23373563

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211CA114GA3

COMPARE

1LE23211CA114GA3

Description
1LE23211CA114GA3 AC MOTOR ; 3HP 3600RPM SD100 230/460V 182TC NP

ABB NEMA

Part # 1LE23211CA114GA3

BDI # 23373567

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-1CB11-3GA3

COMPARE

1LE2321-1CB11-3GA3

Description
1LE23211CB113GA3 AC MOTOR ; 3HP 1800RPM 575V

ABB NEMA

Part # 1LE23211CB113GA3

BDI # 23373571

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211CC114GA3

COMPARE

1LE23211CC114GA3

Description
1LE23211CC114GA3 AC MOTOR ; 1.5HP 1200RPM SD100 230/460V 182TC NP

ABB NEMA

Part # 1LE23211CC114GA3

BDI # 23373583

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211CD114GA3

COMPARE

1LE23211CD114GA3

Description
1LE23211CD114GA3 AC MOTOR ; 1HP 900RPM SD100 230/460V 182TC

ABB NEMA

Part # 1LE23211CD114GA3

BDI # 23373599

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY