1LE22211CB314AA3
Description
1LE22211CB314AA3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC
Part # 1LE22211CB314AA3
BDI # 21456755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24211CB312AA3
Description
1LE24211CB312AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC
Part # 1LE24211CB312AA3
BDI # 21456778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-1CM44-0AA3
Description
1LE23011CM440AA3 LOW VOLTAGE AC MOTOR ; 5/1.2HP 1800/900RPM
Part # 1LE23011CM440AA3
BDI # 23373409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.2 | 5HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-1CD31-3AA3
Description
1LE23211CD313AA3 AC MOTOR ; 1.5HP 900RPM SD100 575V 184T
Part # 1LE23211CD313AA3
BDI # 23373603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24221CB312AA3
Description
1LE24221CB312AA3 3PH AC MOTOR ; 5HP 1800RPM SD661 460V 184T NP
Part # 1LE24221CB312AA3
BDI # 23374071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted