1LE2321-1CB31-3GA3
Description
1LE23211CB313GA3 AC MOTOR ; 5HP 1800RPM 575V
Part # 1LE23211CB313GA3
BDI # 23373575
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211CB314GA3
Description
1LE23211CB314GA3 AC MOTOR ; 5HP 1800RPM SD100 230/460V 184TC NP
Part # 1LE23211CB314GA3
BDI # 23373579
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211CC314GA3
Description
1LE23211CC314GA3 AC MOTOR ; 2HP 1200RPM SD100 230/460V 184TC NP
Part # 1LE23211CC314GA3
BDI # 23373587
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1CD31-3GA3
Description
1LE23211CD313GA3 AC MOTOR ; 1.5HP 900RPM SD100 575V 184TC
Part # 1LE23211CD313GA3
BDI # 23373607
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211CD314GA3
Description
1LE23211CD314GA3 AC MOTOR ; 1.5HP 900RPM SD100 230/460V 184TC
Part # 1LE23211CD314GA3
BDI # 23373611
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face