1LE2321-2AA21-3GA3
Description
1LE23212AA213GA3 AC MOTOR ; 10HP 3600RPM 575V
Part # 1LE23212AA213GA3
BDI # 23373619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212AB213GA3
Description
1LE23212AB213GA3 AC MOTOR ; 10HP 1800RPM SD100 575V 215TC NP
Part # 1LE23212AB213GA3
BDI # 23373631
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212AB214GA3
Description
1LE23212AB214GA3 AC MOTOR ; 10HP 1800RPM SD100 230/460V 215TC NP
Part # 1LE23212AB214GA3
BDI # 23373635
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-2AD21-3GA3
Description
1LE23212AD213GA3 AC MOTOR ; 3HP 900RPM SD100 575V 215TC
Part # 1LE23212AD213GA3
BDI # 23373661
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212AD214GA3
Description
1LE23212AD214GA3 AC MOTOR ; 3HP 900RPM SD100 230/460V 215TC
Part # 1LE23212AD214GA3
BDI # 23373665
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face