Page 1 of 8

Next

Compare
1LE2321-2BD11-3GA3

COMPARE

1LE2321-2BD11-3GA3

Description
1LE23212BD113GA3 AC MOTOR ; 5HP 900RPM SD100 575V 254TC

ABB NEMA

Part # 1LE23212BD113GA3

BDI # 23373707

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212BD114GA3

COMPARE

1LE23212BD114GA3

Description
1LE23212BD114GA3 AC MOTOR ; 5HP 900RPM SD100 230/460V 254TC

ABB NEMA

Part # 1LE23212BD114GA3

BDI # 23373711

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212BA114GA3

COMPARE

1LE23212BA114GA3

Description
1LE23212BA114GA3 AC MOTOR ; 15HP 3600RPM SD100 230/460V 254TC NP

ABB NEMA

Part # 1LE23212BA114GA3

BDI # 23373673

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BB11-3GA3

COMPARE

1LE2321-2BB11-3GA3

Description
1LE23212BB113GA3 AC MOTOR ; 15HP 1800RPM 575V

ABB NEMA

Part # 1LE23212BB113GA3

BDI # 23373687

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212BB114GA3

COMPARE

1LE23212BB114GA3

Description
1LE23212BB114GA3 AC MOTOR ; 15HP 1800RPM SD100 230/460V 254TC NP

ABB NEMA

Part # 1LE23212BB114GA3

BDI # 23373691

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY