Page 1 of 8

Next

Compare
1LE23212BD214GA3

COMPARE

1LE23212BD214GA3

Description
1LE23212BD214GA3 AC MOTOR ; 7.5HP 900RPM SD100 230/460V 256TC

ABB NEMA

Part # 1LE23212BD214GA3

BDI # 23373723

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BA21-3GA3

COMPARE

1LE2321-2BA21-3GA3

Description
1LE2321-2BA21-3GA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 20HP 3600RPM 575V

ABB NEMA

Part # 1LE23212BA213GA3

BDI # 23373678

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212BA214GA3

COMPARE

1LE23212BA214GA3

Description
1LE23212BA214GA3 AC MOTOR ; 20HP 3600RPM SD100 230/460V 256TC NP

ABB NEMA

Part # 1LE23212BA214GA3

BDI # 23373683

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BB21-3GA3

COMPARE

1LE2321-2BB21-3GA3

Description
1LE23212BB213GA3 AC MOTOR ; 20HP 1800RPM 575V

ABB NEMA

Part # 1LE23212BB213GA3

BDI # 23373695

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE24212BB212GA3

COMPARE

1LE24212BB212GA3

Description
1LE24212BB212GA3 AC MOTOR ; 20HP 1800RPM SD100 IEEE841 460V 256TC

ABB NEMA

Part # 1LE24212BB212GA3

BDI # 23374063

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY