1LE23212CB112AA3
Description
1LE23212CB112AA3 3PH AC MOTOR ; 25HP 1800RPM 284T TEFC
Part # 1LE23212CB112AA3
BDI # 21456805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212CD113AA3
Description
1LE23212CD113AA3 AC MOTOR ; 10HP 900RPM SD100 575V 284T
Part # 1LE23212CD113AA3
BDI # 23373727
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212CD116AA3
Description
1LE23212CD116AA3 AC MOTOR ; 10HP 900RPM SD100 230/460V 284T
Part # 1LE23212CD116AA3
BDI # 23373731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24222CB112AA3
Description
1LE24222CB112AA3 AC MOTOR ; 25HP 1800RPM SD661 460V 284T NP
Part # 1LE24222CB112AA3
BDI # 23374099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted
1LE23012CM140AA3
Description
1LE23012CM140AA3 LOW VOLTAGE AC MOTOR ; SQUIRREL CAGE 284T 460V 60HZ
Part # 1LE23012CM140AA3
BDI # 24070939
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
5 | 20HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted