1LE22212DA116AA3
Description
1LE22212DA116AA3 3PH AC MOTOR ; 230/460VAC 25HP
Part # 1LE22212DA116AA3
BDI # 21574390
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212DB112AA3
Description
1LE24212DB112AA3 AC MOTOR ; 25HP 3PH 1800RPM 460V 30A 60HZ
Part # 1LE24212DB112AA3
BDI # 22091337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212DA113AA3
Description
1LE22212DA113AA3 AC MOTOR ; 25HP 3600RPM GP100 575V 284TS NP
Part # 1LE22212DA113AA3
BDI # 22594020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212DA113AA3
Description
1LE23212DA113AA3 AC MOTOR ; 25HP 3600RPM SD100 575V 284TS NP
Part # 1LE23212DA113AA3
BDI # 22594468
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212DB112AA3
Description
1LE23212DB112AA3 AC MOTOR ; 25HP 1800RPM SD100 460V 284TS NP
Part # 1LE23212DB112AA3
BDI # 22594472
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted