Page 1 of 7

Next

Compare
1LE2301-2CM84-0AA3

COMPARE

1LE2301-2CM84-0AA3

Description
1LE23012CM840AA3 LOW VOLTAGE AC MOTOR ; 30/7.5HP 1800/900RPM MS 460V 286T

ABB NEMA

Part # 1LE23012CM840AA3

BDI # 23373461

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 7-1/2 | 30HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2CD21-3AA3

COMPARE

1LE2321-2CD21-3AA3

Description
1LE2321-2CD21-3AA3 LOW VOLTAGE MOTOR ; POR 15HP 900RPM SD100 575V 286T

ABB NEMA

Part # 1LE23212CD213AA3

BDI # 23373736

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23012CM240AA3

COMPARE

1LE23012CM240AA3

Description
1LE23012CM240AA3 LOW VOLTAGE AC MOTOR ; 25/6.2HP 1800/900RPM SD10 MS 460V 286T

ABB NEMA

Part # 1LE23012CM240AA3

BDI # 23373451

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.2 | 25HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24222CB212AA3

COMPARE

1LE24222CB212AA3

Description
1LE24222CB212AA3 AC MOTOR ; 30HP 1800RPM SD661 460V 286T NP

ABB NEMA

Part # 1LE24222CB212AA3

BDI # 23374103

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212CB212AA3

COMPARE

1LE23212CB212AA3

Description
1LE23212CB212AA3 AC MOTOR ; 30HP 1800RPM 3PH 286T TEFC

ABB NEMA

Part # 1LE23212CB212AA3

BDI # 21456806

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY