Page 1 of 3

Next

Compare
1LE23212DA212AA3

COMPARE

1LE23212DA212AA3

Description
1LE23212DA212AA3 AC MOTOR ; 30HP 3600RPM 3PH 286TS TEFC

ABB NEMA

Part # 1LE23212DA212AA3

BDI # 21456829

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24212DB212AA3

COMPARE

1LE24212DB212AA3

Description
1LE24212DB212AA3 AC MOTOR ; 460V 60HZ 30HP 4P

ABB NEMA

Part # 1LE24212DB212AA3

BDI # 21456849

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212DA216AA3

COMPARE

1LE22212DA216AA3

Description
1LE22212DA216AA3 3PH AC MOTOR ; 30HP 3600RPM GP100 230/460V 286TS NP

ABB NEMA

Part # 1LE22212DA216AA3

BDI # 22594024

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212DA213AA3

COMPARE

1LE23212DA213AA3

Description
1LE23212DA213AA3 AC MOTOR ; 30HP 3600RPM SD100 575V 286TS NP

ABB NEMA

Part # 1LE23212DA213AA3

BDI # 22594470

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212DB213AA3

COMPARE

1LE23212DB213AA3

Description
1LE23212DB213AA3 AC MOTOR ; 30HP 1800RPM SD100 575V 286TS NP

ABB NEMA

Part # 1LE23212DB213AA3

BDI # 22594476

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY