Page 1 of 7

Next

Compare
1LE24213AB112AA3

COMPARE

1LE24213AB112AA3

Description
1LE24213AB112AA3 3PH AC MOTOR ; 40HP 1800RPM 324T TEFC

ABB NEMA

Part # 1LE24213AB112AA3

BDI # 21456850

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2321-3AD11-3AA3

COMPARE

1LE2321-3AD11-3AA3

Description
1LE23213AD113AA3 AC MOTOR ; 20HP 900RPM SD100 575V 324T

ABB NEMA

Part # 1LE23213AD113AA3

BDI # 23373741

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24223AB112AA3

COMPARE

1LE24223AB112AA3

Description
1LE24223AB112AA3 AC MOTOR ; 40HP 1800RPM SD661 460V 324T NP

ABB NEMA

Part # 1LE24223AB112AA3

BDI # 23374115

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23013AM140AA3

COMPARE

1LE23013AM140AA3

Description
1LE23013AM140AA3 LOW VOLTAGE AC MOTOR ; 30/7.5HP 1800/900RPM SD10 MS 460V 324T

ABB NEMA

Part # 1LE23013AM140AA3

BDI # 23373465

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 7-1/2 | 30HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213AD116AA3

COMPARE

1LE23213AD116AA3

Description
1LE23213AD116AA3 AC MOTOR ; 20HP 60HZ 230/460V

ABB NEMA

Part # 1LE23213AD116AA3

BDI # 21854594

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY