1LE23213BA112AA3
Description
1LE23213BA112AA3 AC MOTOR ; 40HP 3600RPM SD100 460V 324TS NP
Part # 1LE23213BA112AA3
BDI # 22594494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BA112AA3
Description
1LE24213BA112AA3 AC MOTOR ; NEMA SQUIRREL CAGE 40HP 460V 60HZ
Part # 1LE24213BA112AA3
BDI # 22139307
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213BA113AA3
Description
1LE22213BA113AA3 AC MOTOR ; 40HP 3600RPM GP100 575V 324TS NP
Part # 1LE22213BA113AA3
BDI # 22594046
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213BA116AA3
Description
1LE22213BA116AA3 AC MOTOR ; 40HP 3600RPM GP100 230/460V 324TS NP
Part # 1LE22213BA116AA3
BDI # 22594048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BB112AA3
Description
1LE24213BB112AA3 AC MOTOR ; 40HP 1800RPM SD100 IEEE 460V 324TS NP
Part # 1LE24213BB112AA3
BDI # 22594915
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted