Page 1 of 7

Next

Compare
1MB21213AB216AG3

COMPARE

1MB21213AB216AG3

Description
1MB21213AB216AG3 LOW-VOLTAGE AC MOTOR ; 230/460V 50HP NEMA 3PH SQUIRRE XP100

ABB NEMA

Part # 1MB21213AB216AG3

BDI # 22478427

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24213AB212AA3

COMPARE

1LE24213AB212AA3

Description
1LE24213AB212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 50HP 460V 60HZ

ABB NEMA

Part # 1LE24213AB212AA3

BDI # 22139297

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE23013AM240AA3

COMPARE

1LE23013AM240AA3

Description
1LE23013AM240AA3 LOW VOLTAGE AC MOTOR ; 40/10HP 1800/900RPM SD10 MS 460V 326T

ABB NEMA

Part # 1LE23013AM240AA3

BDI # 23373469

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 10 | 40HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213AB212AA3

COMPARE

1LE23213AB212AA3

Description
1LE23213AB212AA3 AC MOTOR ; 50HP 1800RPM 3PH 326T TEFC

ABB NEMA

Part # 1LE23213AB212AA3

BDI # 21456830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24223AB212AA3

COMPARE

1LE24223AB212AA3

Description
1LE24223AB212AA3 AC MOTOR ; 50HP 1800RPM SD661 460V 326T NP

ABB NEMA

Part # 1LE24223AB212AA3

BDI # 23374119

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY