1LE22213BA216AA3
Description
1LE22213BA216AA3 AC MOTOR ; 50HP 3600RPM GP100 230/460V 326TS NP
Part # 1LE22213BA216AA3
BDI # 22594052
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213BA212AA3
Description
1LE23213BA212AA3 AC MOTOR ; 50HP 3600RPM SD100 460V 326TS NP
Part # 1LE23213BA212AA3
BDI # 22594498
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BA213AA3
Description
1LE24213BA213AA3 AC MOTOR ; 50HP 3600RPM SD100 IEEE 575V 326TS NP
Part # 1LE24213BA213AA3
BDI # 22594913
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BB213AA3
Description
1LE24213BB213AA3 AC MOTOR ; 50HP 1800RPM SD100 IEEE 575V 326TS NP
Part # 1LE24213BB213AA3
BDI # 22594919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213BA213AA3
Description
1LE22213BA213AA3 AC MOTOR ; 50HP 3600RPM GP100 575V 326TS NP
Part # 1LE22213BA213AA3
BDI # 22594050
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted