Page 1 of 3

Next

Compare
1LE24213DA112AA3

COMPARE

1LE24213DA112AA3

Description
1LE24213DA112AA3 AC MOTOR ; 60HP 3PH 3600RPM 460V 68A 60HZ

ABB NEMA

Part # 1LE24213DA112AA3

BDI # 22091339

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213DA112AA3

COMPARE

1LE23213DA112AA3

Description
1LE23213DA112AA3 AC MOTOR ; 60HP 3600RPM SD100 460V 364TS NP

ABB NEMA

Part # 1LE23213DA112AA3

BDI # 22594524

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213DA113AA3

COMPARE

1LE23213DA113AA3

Description
1LE23213DA113AA3 AC MOTOR ; 60HP 3600RPM SD100 575V 364TS NP

ABB NEMA

Part # 1LE23213DA113AA3

BDI # 22594526

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213DB113AA3

COMPARE

1LE23213DB113AA3

Description
1LE23213DB113AA3 AC MOTOR ; 60HP 1800RPM SD100 575V 364TS NP

ABB NEMA

Part # 1LE23213DB113AA3

BDI # 22594532

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213DA113AA3

COMPARE

1LE24213DA113AA3

Description
1LE24213DA113AA3 AC MOTOR ; 60HP 3600RPM SD100 IEEE 575V 364TS NP

ABB NEMA

Part # 1LE24213DA113AA3

BDI # 22594941

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY