1LE23213DA213AA3
Description
1LE23213DA213AA3 AC MOTOR ; 75HP 3600RPM SD100 575V 365TS NP
Part # 1LE23213DA213AA3
BDI # 22594530
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213DB213AA3
Description
1LE23213DB213AA3 AC MOTOR ; 75HP 1800RPM SD100 575V 365TS NP
Part # 1LE23213DB213AA3
BDI # 22594536
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213DA213AA3
Description
1LE24213DA213AA3 AC MOTOR ; 75HP 3600RPM SD100 IEEE 575V 365TS NP
Part # 1LE24213DA213AA3
BDI # 22594943
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213DB213AA3
Description
1LE24213DB213AA3 AC MOTOR ; 75HP 1800RPM SD100 IEEE 575V 365TS NP
Part # 1LE24213DB213AA3
BDI # 22594947
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213DA213AA3
Description
1LE22213DA213AA3 AC MOTOR ; 75HP 3600RPM GP100 575V 365TS NP
Part # 1LE22213DA213AA3
BDI # 22594078
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted