Page 1 of 4

Next

Compare
1LE23214AD112AA3

COMPARE

1LE23214AD112AA3

Description
1LE23214AD112AA3 AC MOTOR ; 50HP 900RPM SD100 460V 404T

ABB NEMA

Part # 1LE23214AD112AA3

BDI # 23373761

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-4AD11-3AA3

COMPARE

1LE2321-4AD11-3AA3

Description
1LE23214AD113AA3 AC MOTOR ; 50HP 900RPM SD100 575V 404T

ABB NEMA

Part # 1LE23214AD113AA3

BDI # 23373765

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2121-4AD11-3AG3

COMPARE

1MB2121-4AD11-3AG3

Description
1MB21214AD113AG3 AC MOTOR ; 50HP 900RPM XP100 575V 404T

ABB NEMA

Part # 1MB21214AD113AG3

BDI # 23374349

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214AC112AA3

COMPARE

1LE24214AC112AA3

Description
1LE24214AC112AA3 AC MOTOR ; 60HP 3PH 1200RPM 460V 74A 60HZ

ABB NEMA

Part # 1LE24214AC112AA3

BDI # 22091341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214AC112AA3

COMPARE

1LE23214AC112AA3

Description
1LE23214AC112AA3 AC MOTOR ; 60HP 1200RPM SD100 460V 404T NP

ABB NEMA

Part # 1LE23214AC112AA3

BDI # 22594540

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY