Page 1 of 6

Next

Compare
1LE23214AD212AA3

COMPARE

1LE23214AD212AA3

Description
1LE23214AD212AA3 AC MOTOR ; 60HP 900RPM SD100 460V 405T

ABB NEMA

Part # 1LE23214AD212AA3

BDI # 23373769

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214AB212AA3

COMPARE

1LE22214AB212AA3

Description
1LE22214AB212AA3 AC MOTOR ; 100HP 1800RPM 3PH 405T TEFC

ABB NEMA

Part # 1LE22214AB212AA3

BDI # 21456756

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214AB213AA3

COMPARE

1LE24214AB213AA3

Description
1LE24214AB213AA3 AC MOTOR ; 100HP 1800RPM SD100 IEEE 575V 405T NP

ABB NEMA

Part # 1LE24214AB213AA3

BDI # 22594950

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214AB213AA3

COMPARE

1LE22214AB213AA3

Description
1LE22214AB213AA3 AC MOTOR ; 100HP 1800RPM GP100 575V 405T NP

ABB NEMA

Part # 1LE22214AB213AA3

BDI # 22594082

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23014AM240AA3

COMPARE

1LE23014AM240AA3

Description
1LE23014AM240AA3 3PH AC MOTOR ; 75/19HP 1800/900RPM 460V 4A 60HZ

ABB NEMA

Part # 1LE23014AM240AA3

BDI # 22091311

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 19 | 75HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY