1LE24214BA212AA3
Description
1LE24214BA212AA3 AC MOTOR ; 100HP 3PH 3600RPM 460V 108A 60HZ
Part # 1LE24214BA212AA3
BDI # 22091343
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214BA213AA3
Description
1LE23214BA213AA3 AC MOTOR ; 100HP 3600RPM SD100 575V 405TS NP
Part # 1LE23214BA213AA3
BDI # 22594544
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214BB213AA3
Description
1LE23214BB213AA3 AC MOTOR ; 100HP 1800RPM SD100 575V 405TS NP
Part # 1LE23214BB213AA3
BDI # 22594548
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214BA212AA3
Description
1LE22214BA212AA3 AC MOTOR ; 100HP 3600RPM GP100 460V 405TS NP
Part # 1LE22214BA212AA3
BDI # 22594092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214BA213AA3
Description
1LE22214BA213AA3 AC MOTOR ; 100HP 3600RPM GP100 575V 405TS NP
Part # 1LE22214BA213AA3
BDI # 22594094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted