Page 1 of 8

Next

Compare
1MB22214EC116AA3

COMPARE

1MB22214EC116AA3

Description
1MB22214EC116AA3 AC MOTOR ; 100HP 1200RPM XP100 ID1 230/460V B444T

ABB NEMA

Part # 1MB22214EC116AA3

BDI # 23374797

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214CB112AA3

COMPARE

1MB22214CB112AA3

Description
1MB22214CB112AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 460V 444T

ABB NEMA

Part # 1MB22214CB112AA3

BDI # 23374703

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214CB113AA3

COMPARE

1MB22214CB113AA3

Description
1MB22214CB113AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 575V 444T

ABB NEMA

Part # 1MB22214CB113AA3

BDI # 23374707

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EB112AA3

COMPARE

1MB22214EB112AA3

Description
1MB22214EB112AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 460V B444T

ABB NEMA

Part # 1MB22214EB112AA3

BDI # 23374769

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EB113AA3

COMPARE

1MB22214EB113AA3

Description
1MB22214EB113AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 575V B444T

ABB NEMA

Part # 1MB22214EB113AA3

BDI # 23374773

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY