1MB22214CB212AA3
Description
1MB22214CB212AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 460V 445T
Part # 1MB22214CB212AA3
BDI # 23374711
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC212AA3
Description
1MB22214EC212AA3 AC MOTOR ; 125HP 1200RPM XP100 ID1 460V B445T
Part # 1MB22214EC212AA3
BDI # 23374801
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EB212AA3
Description
1MB22214EB212AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 460V B445T
Part # 1MB22214EB212AA3
BDI # 23374777
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EB213AA3
Description
1MB22214EB213AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 575V B445T
Part # 1MB22214EB213AA3
BDI # 23374781
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214CB212AA3
Description
1LE22214CB212AA3 AC MOTOR ; 150HP 1800RPM GP100 460V 445T NP
Part # 1LE22214CB212AA3
BDI # 22594102
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted