1MB22214DA212AA3
Description
1MB22214DA212AA3 AC MOTOR ; 150HP 3600RPM XP100 ID1 460V 445TS
Part # 1MB22214DA212AA3
BDI # 23374753
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214DA212AA3
Description
1LE22214DA212AA3 AC MOTOR ; 150HP 3600RPM GP100 460V 445TS NP
Part # 1LE22214DA212AA3
BDI # 22594130
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214DA213AA3
Description
1LE22214DA213AA3 AC MOTOR ; 150HP 3600RPM GP100 575V 445TS NP
Part # 1LE22214DA213AA3
BDI # 22594132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214DB212AA3
Description
1LE22214DB212AA3 AC MOTOR ; 150HP 1800RPM GP100 460V 445TS NP
Part # 1LE22214DB212AA3
BDI # 22594142
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214DB213AA3
Description
1LE22214DB213AA3 AC MOTOR ; 150HP 1800RPM GP100 575V 445TS NP
Part # 1LE22214DB213AA3
BDI # 22594144
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted