1LE2301-4DM34-0AA3
Description
1LE23014DM340AA3 LOW VOLTAGE AC MOTOR ; 150/37HP 1800/900RPM
Part # 1LE23014DM340AA3
BDI # 23373489
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
37 | 150HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214DA312AA3
Description
1MB22214DA312AA3 AC MOTOR ; 200HP 3600RPM XP100 ID1 460V 447TS
Part # 1MB22214DA312AA3
BDI # 23374757
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214DA312AA3
Description
1LE22214DA312AA3 AC MOTOR ; 200HP 3600RPM GP100 460V 447TS NP
Part # 1LE22214DA312AA3
BDI # 22594134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214DA313AA3
Description
1LE22214DA313AA3 AC MOTOR ; 200HP 3600RPM GP100 575V 447TS NP
Part # 1LE22214DA313AA3
BDI # 22594136
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214DB312AA3
Description
1LE22214DB312AA3 AC MOTOR ; 200HP 1800RPM GP100 460V 447TS NP
Part # 1LE22214DB312AA3
BDI # 22594146
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted