1MB22214CB612AA3
Description
1MB22214CB612AA3 AC MOTOR ; 300HP 1800RPM XP100 ID1 460V 449T
Part # 1MB22214CB612AA3
BDI # 23374729
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CC512AA3
Description
1MB22214CC512AA3 AC MOTOR ; 200HP 1200RPM XP100 ID1 460V 449T
Part # 1MB22214CC512AA3
BDI # 23374745
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EB512AA3
Description
1MB22214EB512AA3 AC MOTOR ; 250HP 1800RPM XP100 ID1 460V B449T
Part # 1MB22214EB512AA3
BDI # 23374789
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC512AA3
Description
1MB22214EC512AA3 AC MOTOR ; 200HP 1200RPM XP100 ID1 460V B449T
Part # 1MB22214EC512AA3
BDI # 23374809
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214EC512AG3
Description
1MB21214EC512AG3 AC MOTOR ; 200HP 1200RPM XP100 460V B449T
Part # 1MB21214EC512AG3
BDI # 23374381
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted