1LE24212AB212AA3
Description
1LE24212AB212AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC
Part # 1LE24212AB212AA3
BDI # 21456837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212AB214AA3
Description
1LE22212AB214AA3 3PH AC MOTOR ; 10HP 1800RPM 215T TEFC
Part # 1LE22212AB214AA3
BDI # 21456794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-2AB21-4AA3
Description
1LE23212AB214AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC
Part # 1LE23212AB214AA3
BDI # 21456802
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212BC212AA3
Description
1LE24212BC212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 10HP 460V 60HZ
Part # 1LE24212BC212AA3
BDI # 22139289
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AB214AG3
Description
1MB21212AB214AG3 3PH AC MOTOR ; 10HP 1800RPM 215T TEFC XP
Part # 1MB21212AB214AG3
BDI # 21456821
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted