1MB22214EC212AA3
Description
1MB22214EC212AA3 AC MOTOR ; 125HP 1200RPM XP100 ID1 460V B445T
Part # 1MB22214EC212AA3
BDI # 23374801
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CB112AA3
Description
1MB22214CB112AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 460V 444T
Part # 1MB22214CB112AA3
BDI # 23374703
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CB113AA3
Description
1MB22214CB113AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 575V 444T
Part # 1MB22214CB113AA3
BDI # 23374707
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214DA112AA3
Description
1MB22214DA112AA3 AC MOTOR ; 125HP 3600RPM XP100 ID1 460V 444TS
Part # 1MB22214DA112AA3
BDI # 23374748
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EB112AA3
Description
1MB22214EB112AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 460V B444T
Part # 1MB22214EB112AA3
BDI # 23374769
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted