1LE23212BB114AA3
Description
1LE23212BB114AA3 AC MOTOR ; 15HP AC 1800 RPM 3PH 254T TEFC
Part # 1LE23212BB114AA3
BDI # 21456803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BB116LG3
Description
1MB21212BB116LG3 AC MOTOR ; 230/460V 60HZ 15HP 4P
Part # 1MB21212BB116LG3
BDI # 21456823
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1LE2321-2CD21-3AA3
Description
1LE2321-2CD21-3AA3 LOW VOLTAGE MOTOR ; POR 15HP 900RPM SD100 575V 286T
Part # 1LE23212CD213AA3
BDI # 23373736
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212BA114GA3
Description
1LE23212BA114GA3 AC MOTOR ; 15HP 3600RPM SD100 230/460V 254TC NP
Part # 1LE23212BA114GA3
BDI # 23373673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-2BB11-3GA3
Description
1LE23212BB113GA3 AC MOTOR ; 15HP 1800RPM 575V
Part # 1LE23212BB113GA3
BDI # 23373687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face