Page 1 of 20

Next

Compare
1LE23211AB214AA3

COMPARE

1LE23211AB214AA3

Description
1LE23211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC

ABB NEMA

Part # 1LE23211AB214AA3

BDI # 21456757

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2321-1AA11-3GA3

COMPARE

1LE2321-1AA11-3GA3

Description
1LE23211AA113GA3 AC MOTOR ; 1HP 3600RPM 575V

ABB NEMA

Part # 1LE23211AA113GA3

BDI # 23373523

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211AA114GA3

COMPARE

1LE23211AA114GA3

Description
1LE23211AA114GA3 AC MOTOR ; 1HP 3600RPM SD100 230/460V 143TC NP

ABB NEMA

Part # 1LE23211AA114GA3

BDI # 23373527

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-1AB21-3GA3

COMPARE

1LE2321-1AB21-3GA3

Description
1LE23211AB213GA3 AC MOTOR ; 1HP 1800RPM 575V

ABB NEMA

Part # 1LE23211AB213GA3

BDI # 23373547

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211AC314GA3

COMPARE

1LE23211AC314GA3

Description
1LE23211AC314GA3 AC MOTOR ; 1HP 1200RPM SD100 230/460V 145TC NP

ABB NEMA

Part # 1LE23211AC314GA3

BDI # 23373559

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY