Page 1 of 9

Next

Compare
1MB22214EB512AA3

COMPARE

1MB22214EB512AA3

Description
1MB22214EB512AA3 AC MOTOR ; 250HP 1800RPM XP100 ID1 460V B449T

ABB NEMA

Part # 1MB22214EB512AA3

BDI # 23374789

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214CB512AA3

COMPARE

1MB22214CB512AA3

Description
1MB22214CB512AA3 AC MOTOR ; 250HP 1800RPM XP100 ID1 460V 449T

ABB NEMA

Part # 1MB22214CB512AA3

BDI # 23374725

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA512AA3

COMPARE

1MB22214DA512AA3

Description
1MB22214DA512AA3 AC MOTOR ; 250HP 3600RPM XP100 ID1 460V 449TS

ABB NEMA

Part # 1MB22214DA512AA3

BDI # 23374761

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CB512AG3

COMPARE

1MB21214CB512AG3

Description
1MB21214CB512AG3 AC MOTOR ; 250HP 1800RPM XP100 460V 449T

ABB NEMA

Part # 1MB21214CB512AG3

BDI # 22595427

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214DB512AG3

COMPARE

1MB21214DB512AG3

Description
1MB21214DB512AG3 AC MOTOR ; 250HP 1800RPM XP100 460V 449TS

ABB NEMA

Part # 1MB21214DB512AG3

BDI # 22595487

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY