1LE23212CB112AA3
Description
1LE23212CB112AA3 3PH AC MOTOR ; 25HP 1800RPM 284T TEFC
Part # 1LE23212CB112AA3
BDI # 21456805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24222CB112AA3
Description
1LE24222CB112AA3 AC MOTOR ; 25HP 1800RPM SD661 460V 284T NP
Part # 1LE24222CB112AA3
BDI # 23374099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted
1LE22212DA116AA3
Description
1LE22212DA116AA3 3PH AC MOTOR ; 230/460VAC 25HP
Part # 1LE22212DA116AA3
BDI # 21574390
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2121-3AD21-3AG3
Description
1MB21213AD213AG3 AC MOTOR ; 25HP 900RPM XP100 575V 326T
Part # 1MB21213AD213AG3
BDI # 23374337
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212CB113AA3
Description
1LE24212CB113AA3 AC MOTOR ; 25HP 1800RPM SD100 IEEE 575V 284T NP
Part # 1LE24212CB113AA3
BDI # 22594871
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted