1LE23213CD112AA3
Description
1LE23213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 460V 364T
Part # 1LE23213CD112AA3
BDI # 23373749
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24222CB212AA3
Description
1LE24222CB212AA3 AC MOTOR ; 30HP 1800RPM SD661 460V 286T NP
Part # 1LE24222CB212AA3
BDI # 23374103
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted
1LE23212DA212AA3
Description
1LE23212DA212AA3 AC MOTOR ; 30HP 3600RPM 3PH 286TS TEFC
Part # 1LE23212DA212AA3
BDI # 21456829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212DB212AA3
Description
1LE24212DB212AA3 AC MOTOR ; 460V 60HZ 30HP 4P
Part # 1LE24212DB212AA3
BDI # 21456849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2121-3CD11-3AG3
Description
1MB21213CD113AG3 AC MOTOR ; 30HP 900RPM XP100 575V 364T
Part # 1MB21213CD113AG3
BDI # 23374341
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted