Page 1 of 21

Next

Compare
1LE23211CB114AA3

COMPARE

1LE23211CB114AA3

Description
1LE23211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC

ABB NEMA

Part # 1LE23211CB114AA3

BDI # 21456760

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE22211CA114AA3

COMPARE

1LE22211CA114AA3

Description
1LE22211CA114AA3 AC MOTOR ; 3HP 3600RPM GP100 230/460V 182T NP

ABB NEMA

Part # 1LE22211CA114AA3

BDI # 22593768

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE22211CB114AA3

COMPARE

1LE22211CB114AA3

Description
1LE22211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC

ABB NEMA

Part # 1LE22211CB114AA3

BDI # 21456751

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB2121-2AD21-3AG3

COMPARE

1MB2121-2AD21-3AG3

Description
1MB21212AD213AG3 AC MOTOR ; 3HP 900RPM XP100 575V 215T

ABB NEMA

Part # 1MB21212AD213AG3

BDI # 23374303

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD216LG3

COMPARE

1MB21212AD216LG3

Description
1MB21212AD216LG3 AC MOTOR ; 3HP 900RPM XP100 230/460V 215TCV

ABB NEMA

Part # 1MB21212AD216LG3

BDI # 23374307

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY