Page 1 of 3

Next

Compare
1PC29214GA312AG3

COMPARE

1PC29214GA312AG3

Description
1PC29214GA312AG3 LOW VOLTAGE MOTOR ; 400HP 3600RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GA312AG3

BDI # 23376292

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214GB312AG3

COMPARE

1PC29214GB312AG3

Description
1PC29214GB312AG3 LOW VOLTAGE MOTOR ; 400HP 1800RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GB312AG3

BDI # 23376301

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214FB312AA3

COMPARE

1LE23214FB312AA3

Description
1LE23214FB312AA3 AC MOTOR ; POR NON RETURNABLE 400HP 1800RPM SD100

ABB NEMA

Part # 1LE23214FB312AA3

BDI # 22594670

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214FB313AA3

COMPARE

1LE23214FB313AA3

Description
1LE23214FB313AA3 AC MOTOR ; POR NON RETURNABLE 400 1800 SD100 575

ABB NEMA

Part # 1LE23214FB313AA3

BDI # 22594672

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214GA312AA3

COMPARE

1LE23214GA312AA3

Description
1LE23214GA312AA3 AC MOTOR ; POR NON RETURNABLE 400HP 3600RPM SD100

ABB NEMA

Part # 1LE23214GA312AA3

BDI # 22594680

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY