1LE23213BA112AA3
Description
1LE23213BA112AA3 AC MOTOR ; 40HP 3600RPM SD100 460V 324TS NP
Part # 1LE23213BA112AA3
BDI # 22594494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213AB112AA3
Description
1LE24213AB112AA3 3PH AC MOTOR ; 40HP 1800RPM 324T TEFC
Part # 1LE24213AB112AA3
BDI # 21456850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213BA112AA3
Description
1LE24213BA112AA3 AC MOTOR ; NEMA SQUIRREL CAGE 40HP 460V 60HZ
Part # 1LE24213BA112AA3
BDI # 22139307
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-3CD21-3AA3
Description
1LE23213CD213AA3 AC MOTOR ; 40HP 900RPM SD100 575V 365T
Part # 1LE23213CD213AA3
BDI # 23373757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24223AB112AA3
Description
1LE24223AB112AA3 AC MOTOR ; 40HP 1800RPM SD661 460V 324T NP
Part # 1LE24223AB112AA3
BDI # 23374115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted