1LE22211CB314AA3
Description
1LE22211CB314AA3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC
Part # 1LE22211CB314AA3
BDI # 21456755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24211CB312AA3
Description
1LE24211CB312AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC
Part # 1LE24211CB312AA3
BDI # 21456778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BD116LG3
Description
1MB21212BD116LG3 AC MOTOR ; 5HP 900RPM XP100 230/460V 254TCV
Part # 1MB21212BD116LG3
BDI # 23374315
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1LE2321-2BD11-3GA3
Description
1LE23212BD113GA3 AC MOTOR ; 5HP 900RPM SD100 575V 254TC
Part # 1LE23212BD113GA3
BDI # 23373707
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212BD114GA3
Description
1LE23212BD114GA3 AC MOTOR ; 5HP 900RPM SD100 230/460V 254TC
Part # 1LE23212BD114GA3
BDI # 23373711
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face