25003-1284
Description
25003-1284 BEARING ISOLATOR ; NON RETURNABLE
Part # 25003-1284
BDI # 22804821
Features
Housing Bore - Millimeter:
459.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.11
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
419.989
Inch - Metric:
Inch
24600-4015
Description
24600-4015 OIL SEAL ; 410MM ID X 460MM OD X 22MM W LARGE BORE
Part # 24600-4015
BDI # 22815477
Features
Housing Bore - Millimeter:
459.994
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.142
Shaft Diameter - Millimeter:
410.007
Inch - Metric:
Inch
24765-5130
Description
24765-5130 OIL SEAL ; 420MM ID X 460MM OD X 16MM W LARGE BORE
Part # 24765-5130
BDI # 22817293
Features
Housing Bore - Millimeter:
459.994
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
419.989
Inch - Metric:
Inch
25003-2808
Description
25003-2808 OIL SEAL ; LARGE BORE 409MM ID X 460MM OD X 20MM W
Part # 25003-2808
BDI # 22819827
Features
Housing Bore - Millimeter:
459.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.11
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.11
Shaft Diameter - Millimeter:
409.194
Inch - Metric:
Inch
24700-0295
Description
24700-0295 OIL SEAL ; 420MM ID X 460MM OD X 20MM W LARGE BORE
Part # 24700-0295
BDI # 22825574
Features
Housing Bore - Millimeter:
459.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
419.989
Inch - Metric:
Inch