370021A
Description
370021A OIL SEAL ; 4.5" SHAFT 6.2556" OD 0.6094" WD
Part # 370021A
BDI # 1338338
Features
Housing Bore - Millimeter:
158.775
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
6.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
370005A
Description
370005A OIL SEAL ; 4.7656" SHAFT 6.2656" OD 0.6050" WD
Part # 370005A
BDI # 1338325
Features
Housing Bore - Millimeter:
158.775
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
6.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch