24626-3825
Description
24626-3825 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24626-3825
BDI # 1321742
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.625
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
24627-5629
Description
24627-5629 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-5629
BDI # 1321952
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
9.625
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
25003-3928
Description
25003-3928 OIL SEAL ; LARGE BORE 206MM ID X 244MM OD X 19MM W
Part # 25003-3928
BDI # 22839902
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.125
Shaft Diameter - Millimeter:
206.375
Inch - Metric:
Inch
25003-8776
Description
25003-8776 OIL SEAL ; LARGE BORE 213MM ID X 244MM OD X 13MM W
Part # 25003-8776
BDI # 22840422
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.375
Shaft Diameter - Millimeter:
212.725
Inch - Metric:
Inch
25003-4893
Description
25003-4893 OIL SEAL ; LARGE BORE 213MM ID X 244MM OD X 16MM W
Part # 25003-4893
BDI # 22846524
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.375
Shaft Diameter - Millimeter:
212.725
Inch - Metric:
Inch