1.705X2.313X.250ADL
Description
1.750X2.313X.250ADL NBR SHAFT SEAL ; 1.750" SHFT SIZE 2.313" BORE .250" WD
Part # 1.7502.313.250ADL
BDI # 443974
Features
Housing Bore - Millimeter:
58.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.750X2.313X.250A
Description
1.750X2.313X.250A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.7502.313.250A
BDI # 443973
Features
Housing Bore - Millimeter:
58.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631526
1.375X2.313X.438ADL
Description
1.375X2.313X.438ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.3752.313.438ADL
BDI # 444019
Features
Housing Bore - Millimeter:
58.75
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631388
11041 H1L7
Description
11041 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR SS 1.750 2.313 .250
Part # 11041 H1L7
BDI # 18222951
Features
Housing Bore - Millimeter:
58.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
11775 414
Description
11775 414 ROTARY LIP SEAL ; NON RETURNABLE 414 DS 1.500 2.313 .375
Part # 11775 414
BDI # 18226211
Features
Housing Bore - Millimeter:
58.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.313
Solid or Split Seal:
Solid
Lip Material:
Neoprene
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch