5/8X220 BLACK GOLD POWER BRAID 2-WIRE
Description
10PB3800XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 5/8X220 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 Wire Braid | Burst Pressure 15200 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8X220 BLACK GOLD POWER BRAID 1-WIRE
Description
10PB1900XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 5/8X220 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Wire Braid | Burst Pressure 7600 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
10LOC 250FT/CARTON
Description
10LOC XREEL HYDRAULIC HOSE ; LOC 1-FIBER BRAID LOCK-ON 250FT/REL
Part # 10LOC 250FT/CARTON
BDI # 1090488
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.9
Outside Diameter - Millimeter:
22.86
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
10LOLC 250FT/REEL
Description
10LOLC XREEL HYDRAULIC HOSE ; NON-RETURNABLE LOCK-ON 250FT/REL
Part # 10LOLC 250FT/REEL
BDI # 1090494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
15.875
Color:
Gray
10LOLG 250FT/REEL
Description
10LOLG XREEL HYDRAULIC HOSE ; NON-RETURNABLE LOCK-ON 250FT/REL
Part # 10LOLG 250FT/REEL
BDI # 1090495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
15.875
Color:
Green