Page 1 of 539

Next

Compare
B041130.TARVJ

COMPARE

B041130.TARVJ

Description
B041130.TARVJ WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B041130.TARVJ

BDI # 24201127

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 9.33

Price Inventory : Available to order
Loading Price
QTY
B041130.TAETJ

COMPARE

B041130.TAETJ

Description
B041130.TAETJ WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B041130.TAETJ

BDI # 24201129

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 9.07

Price Inventory : Available to order
Loading Price
QTY
NT23-030-0-RM060-6

COMPARE

NT23-030-0-RM060-6

Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # NT23-030-0-RM060-6

BDI # 852338

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 4.83
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
622B-32

COMPARE

622B-32

Description
622B-32 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 622B-32

BDI # 165858

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 338360
Mounting Method: Base Mounted
Overall Length - Inch: 11.69

Price Inventory : Available to order
Loading Price
QTY
F612CF-32-B5

COMPARE

F612CF-32-B5

Description
F612CF-32-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # F612CF-32-B5

BDI # 165857

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 338484
Mounting Method: Flange Mounted
Overall Length - Inch: 9.6

Price Inventory : Available to order
Loading Price
QTY