1/2 FB56PSG3A 3 1.84 950 APG GM

COMPARE

1/2 FB56PSG3A 3 1.84 950 APG GM

Description
1/2 FB56PSG3A 3 1.84 950 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1230950

BDI # 287496

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 951.1
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY