1/2 FB56PSG3A 3 1.84 950 APG GM
Description
1/2 FB56PSG3A 3 1.84 950 APG GM GRMTR ; NON RETURNABLE
Part # AP1230950
BDI # 287496
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted